Funnels with short stem
50 mm, 7 mm, 50 mm
Catalog # BRND145515
Supplier: Brand
Jump to:
Product Details & Documents
Borosilicate glass 3.3.
- Excellent chemical resistance
- High temperature resistance
- Minimal thermal expansion, giving relatively high resistance to temperature changes
With smooth internal walls. Flare angle 60°. Funnel lip is ground ore fire-polished.
Specifications
- Funnel O-Ø:50 mm
- Stem O-Ø:7 mm
- Stem length:50 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



