Ultrasonic baths, SONOREX TECHNIK
Ultrasonic cleaning unit, RM 210 UH, stainless steel flat bottom tank, with heater and timer
Catalog # 142-1430
Supplier: BANDELIN-ELECTRONIC
Jump to:
Product Details & Documents
Welded cleaning tank made of stainless steel. Floating contamination like particles, oil and grease can be removed from the bath surface using an oil separator.
- Filling level mark for minimum filling level of the cleaning fluid
- Additional outlet for connection of an oil separator or for emptying the fluid
- On/off heat switch heats from 30 to 80°C
- Integrated ultrasonic generator with 40 kHz frequency
It features 3-way ball valve drain for emptying or refilling the tank or connecting to a filtration.
Additionally, the units from RM 110 UH to RM 210 UH features spraying pipe, liquid level switch for dry run protection of heating and ultrasonic transducers and height-adjustable feet.
Specifications
- Description:Ultrasonic cleaning unit, RM 210 UH, stainless steel flat bottom tank, with heater and timer
- Seq:07
- Cat. No.:142-1430
- Tank W×D×H:750×650×500 mm
- Capacity:210,0 L
- Max. output power:2×4000 W
- Model:RM 210 UH
- Frequency:40 kHz
- W×D×H:930×750×800 mm
- Heating power:7200 W
- Weight:110,0 kg
Accessories
Product Information
- Catalog #ForAvailabilityPrice
- Insert basket, stainless steel
Product Information
- Catalog #ForAvailabilityPrice
- Insert basket, stainless steel, load upto 10 kgInsert basket, stainless steel, load upto 10 kg142-1882RM 40 UHLog in for availability- 437,00 €
Product Information
- Catalog #ForAvailabilityPrice
- Insert basket, stainless steel
Product Information
- Catalog #ForAvailabilityPrice
- Insert basket, stainless steel, load upto 20 kgInsert basket, stainless steel, load upto 20 kg142-1884RM 110 UHLog in for availability- 853,00 €
Product Information
- Catalog #ForAvailabilityPrice
- Insert basket, stainless steel
Product Information
- Catalog #ForAvailabilityPrice
- Insert basket, stainless steel
Product Information
- Catalog #ForAvailabilityPrice
- Lid, stainless steel
Product Information
- Catalog #ForAvailabilityPrice
- Lid, stainless steel
Product Information
- Catalog #ForAvailabilityPrice
- Lid, stainless steel
Product Information
- Catalog #ForAvailabilityPrice
- Lid, stainless steel
Product Information
- Catalog #ForAvailabilityPrice
- Lid, stainless steel
Product Information
- Catalog #ForAvailabilityPrice
- Lid, stainless steel
Product Information
- Catalog #ForAvailabilityPrice
- Insert basket, stainless steel
Product Information
- Catalog #ForAvailabilityPrice
- Injector holder, ED 9Injector holder, ED 9BAND183SONOREX ultrasonic cleanerLog in for availability1 * 1 Pce - 108,00 €
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



