Order Entry
France
Orders LinkContactUsLinkComponent
Accessories for T 10 basic, T 18 basic, T 25 digital and T 50 basic

Accessories for T 10 basic, T 18 basic, T 25 digital and T 50 basic

Plate stand, 200×316 mm, rod 16 mm Ø with height 800 mm, T 18 basic, T 25 digital, Plate stand R 1826, plate 200x316 mm, rod 800 mm
Catalog # 431-2901
Supplier:   IKA
Accessories for T 10 basic, T 18 basic, T 25 digital and T 50 basic
Catalog # 431-2901
Supplier:  IKA
Accessories for T 10 basic, T 18 basic, T 25 digital and T 50 basic
Accessories for T 10 basic, T 18 basic, T 25 digital and T 50 basic

Plate stand, 200×316 mm, rod 16 mm Ø with height 800 mm, T 18 basic, T 25 digital, Plate stand R 1826, plate 200x316 mm, rod 800 mm

Price
454,00 €
Log in for availability
1 * 1 Pce
Product Details & Documents
Specifications
  • Description:
    Plate stand, 200×316 mm, rod 16 mm Ø with height 800 mm
  • Seq:
    104
  • Type:
    Plate stand R 1826, plate 200x316 mm, rod 800 mm
  • For:
    T 18 basic, T 25 digital
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Strap clamp for securing vessels, stand Ø 25 - 36 mm, vessel Ø 40 - 300 mm
    Strap clamp for securing vessels, stand Ø 25 - 36 mm, vessel Ø 40 - 300 mm
    431-2944
    Log in for availability
    1 * 1 Pce - 517,00 €