Order Entry
France
Orders LinkContactUsLinkComponent
 

3-piece filter funnels, Whatman™

530 ml, 125 mm, 125 mm
Catalog # 516-0609
3-piece filter funnels, Whatman™
Catalog # 516-0609
3-piece filter funnels, Whatman™
3-piece filter funnels, Whatman™

530 ml, 125 mm, 125 mm

Price
697,00 €
Log in for availability
1 * 1 Pce
Product Details & Documents

Whatman 3-piece filter funnels from Cytiva are ideal for quick and easy filtration using high-efficiency glass microfiber filters.

  • Chemically resistant - 3-piece construction consists of glass cylinder and base with a polymeric membrane support
  • Support options - Provided with acrylic support and optional polypropylene or PTFE supports available separately for some sizes
  • Secure sealing - Clamps at edges to prevent peripheral loss due to fluid bypass around the edge of the filter
  • Eliminate carry-over - Simplicity of design facilitates easy and thorough cleaning between use

The increased use of high-efficiency glass microfiber filters in modern laboratories has created a demand for simple and effective filter-holding systems. Whatman 3-piece Filter Funnels have been designed to complement the range of Whatman fine particle retention, rapid flow rate glass microfiber filters.

The unit consists of a glass funnel and base, acrylic support platform, and 3 easy-to-apply metal clips. The range of diameters, funnel sizes, reservoir volumes and alternate support platforms provides a flexible system to meet the varied and unique needs of busy laboratories.

Specifications
  • Plate Ø:
    125 mm
  • Capacity:
    530 ml
  • Seq:
    07
  • For filter Ø:
    125 mm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Filter funnel plate, PP, 90 mm
    Filter funnel plate, PP, 90 mm
    511-1000
    Log in for availability
    1 * 1 Pce - 107,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Filter funnel plate, PTFE, 47 mm
    Filter funnel plate, PTFE, 47 mm
    WHAT1950-114
    Log in for availability
    1 * 1 Pce - 102,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Filter funnel plate, PTFE, 70 mm
    Filter funnel plate, PTFE, 70 mm
    WHAT1950-117
    Log in for availability
    1 * 1 Pce - 130,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Filter funnel replacement reservoir, 115 ml, 70 mm
    Filter funnel replacement reservoir, 115 ml, 70 mm
    WHAT1950-207
    Log in for availability
    1 * 1 Pce - 156,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Filter funnel replacement reservoir, 200 ml, 90 mm
    Filter funnel replacement reservoir, 200 ml, 90 mm
    WHAT1950-209
    Log in for availability
    1 * 1 Pce - 181,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Filter funnel replacement reservoir, 210 ml, 70 mm
    Filter funnel replacement reservoir, 210 ml, 70 mm
    516-0612
    Log in for availability
    1 * 1 Pce - 197,00 €