Order Entry
France
Orders LinkContactUsLinkComponent
3-piece filter funnels, Whatman™

3-piece filter funnels, Whatman™

115 ml, 70 mm, 70 mm
Catalog # 516-0607
3-piece filter funnels, Whatman™
Catalog # 516-0607
3-piece filter funnels, Whatman™
3-piece filter funnels, Whatman™

115 ml, 70 mm, 70 mm

Price
331,00 €
Log in for availability
1 * 1 Pce
Product Details & Documents

Whatman 3-piece filter funnels from Cytiva are ideal for quick and easy filtration using high-efficiency glass microfiber filters.

  • Chemically resistant - 3-piece construction consists of glass cylinder and base with a polymeric membrane support
  • Support options - Provided with acrylic support and optional polypropylene or PTFE supports available separately for some sizes
  • Secure sealing - Clamps at edges to prevent peripheral loss due to fluid bypass around the edge of the filter
  • Eliminate carry-over - Simplicity of design facilitates easy and thorough cleaning between use

The increased use of high-efficiency glass microfiber filters in modern laboratories has created a demand for simple and effective filter-holding systems. Whatman 3-piece Filter Funnels have been designed to complement the range of Whatman fine particle retention, rapid flow rate glass microfiber filters.

The unit consists of a glass funnel and base, acrylic support platform, and 3 easy-to-apply metal clips. The range of diameters, funnel sizes, reservoir volumes and alternate support platforms provides a flexible system to meet the varied and unique needs of busy laboratories.

Specifications
  • Plate Ø:
    70 mm
  • Capacity:
    115 ml
  • Seq:
    03
  • For filter Ø:
    70 mm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Filter funnel plate, PP, 90 mm
    Filter funnel plate, PP, 90 mm
    511-1000
    Log in for availability
    1 * 1 Pce - 107,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Filter funnel plate, PTFE, 47 mm
    Filter funnel plate, PTFE, 47 mm
    WHAT1950-114
    Log in for availability
    1 * 1 Pce - 102,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Filter funnel plate, PTFE, 70 mm
    Filter funnel plate, PTFE, 70 mm
    WHAT1950-117
    Log in for availability
    1 * 1 Pce - 130,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Filter funnel replacement reservoir, 115 ml, 70 mm
    Filter funnel replacement reservoir, 115 ml, 70 mm
    WHAT1950-207
    Log in for availability
    1 * 1 Pce - 156,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Filter funnel replacement reservoir, 200 ml, 90 mm
    Filter funnel replacement reservoir, 200 ml, 90 mm
    WHAT1950-209
    Log in for availability
    1 * 1 Pce - 181,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Filter funnel replacement reservoir, 210 ml, 70 mm
    Filter funnel replacement reservoir, 210 ml, 70 mm
    516-0612
    Log in for availability
    1 * 1 Pce - 197,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.