3-piece filter funnels, Whatman™
Product Details & Documents
Whatman 3-piece filter funnels from Cytiva are ideal for quick and easy filtration using high-efficiency glass microfiber filters.
- Chemically resistant - 3-piece construction consists of glass cylinder and base with a polymeric membrane support
- Support options - Provided with acrylic support and optional polypropylene or PTFE supports available separately for some sizes
- Secure sealing - Clamps at edges to prevent peripheral loss due to fluid bypass around the edge of the filter
- Eliminate carry-over - Simplicity of design facilitates easy and thorough cleaning between use
The increased use of high-efficiency glass microfiber filters in modern laboratories has created a demand for simple and effective filter-holding systems. Whatman 3-piece Filter Funnels have been designed to complement the range of Whatman fine particle retention, rapid flow rate glass microfiber filters.
The unit consists of a glass funnel and base, acrylic support platform, and 3 easy-to-apply metal clips. The range of diameters, funnel sizes, reservoir volumes and alternate support platforms provides a flexible system to meet the varied and unique needs of busy laboratories.
Documents
Specifications
- Plate Ø:47 mm
- Capacity:36 ml
- Seq:02
- For filter Ø:47 mm
Accessories
Product Information
- Catalog #AvailabilityPrice
- Filter funnel plate, PP, 90 mm
Product Information
- Catalog #AvailabilityPrice
- Filter funnel plate, PTFE, 47 mm
Product Information
- Catalog #AvailabilityPrice
- Filter funnel plate, PTFE, 70 mm
Product Information
- Catalog #AvailabilityPrice
- Filter funnel replacement reservoir, 115 ml, 70 mmFilter funnel replacement reservoir, 115 ml, 70 mmWHAT1950-207Log in for availability1 * 1 Pce - 156,00 €
Product Information
- Catalog #AvailabilityPrice
- Filter funnel replacement reservoir, 200 ml, 90 mmFilter funnel replacement reservoir, 200 ml, 90 mmWHAT1950-209Log in for availability1 * 1 Pce - 181,00 €
Product Information
- Catalog #AvailabilityPrice
- Filter funnel replacement reservoir, 210 ml, 70 mmFilter funnel replacement reservoir, 210 ml, 70 mm516-0612Log in for availability1 * 1 Pce - 197,00 €
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



