3-piece filter funnels, Whatman™
16 ml, 30 mm, 25 mm
Catalog # 516-0605
Supplier: Whatman products (Cytiva)
Jump to:
Product Details & Documents
Whatman 3-piece filter funnels from Cytiva are ideal for quick and easy filtration using high-efficiency glass microfiber filters.
- Chemically resistant - 3-piece construction consists of glass cylinder and base with a polymeric membrane support
- Support options - Provided with acrylic support and optional polypropylene or PTFE supports available separately for some sizes
- Secure sealing - Clamps at edges to prevent peripheral loss due to fluid bypass around the edge of the filter
- Eliminate carry-over - Simplicity of design facilitates easy and thorough cleaning between use
The increased use of high-efficiency glass microfiber filters in modern laboratories has created a demand for simple and effective filter-holding systems. Whatman 3-piece Filter Funnels have been designed to complement the range of Whatman fine particle retention, rapid flow rate glass microfiber filters.
The unit consists of a glass funnel and base, acrylic support platform, and 3 easy-to-apply metal clips. The range of diameters, funnel sizes, reservoir volumes and alternate support platforms provides a flexible system to meet the varied and unique needs of busy laboratories.
Specifications
- Plate Ø:30 mm
- Capacity:16 ml
- Seq:01
- For filter Ø:25 mm
Accessories
Product Information
- Catalog #AvailabilityPrice
- Filter funnel plate, PP, 90 mm
Product Information
- Catalog #AvailabilityPrice
- Filter funnel plate, PTFE, 47 mm
Product Information
- Catalog #AvailabilityPrice
- Filter funnel plate, PTFE, 70 mm
Product Information
- Catalog #AvailabilityPrice
- Filter funnel replacement reservoir, 115 ml, 70 mmFilter funnel replacement reservoir, 115 ml, 70 mmWHAT1950-207Log in for availability1 * 1 Pce - 156,00 €
Product Information
- Catalog #AvailabilityPrice
- Filter funnel replacement reservoir, 200 ml, 90 mmFilter funnel replacement reservoir, 200 ml, 90 mmWHAT1950-209Log in for availability1 * 1 Pce - 181,00 €
Product Information
- Catalog #AvailabilityPrice
- Filter funnel replacement reservoir, 210 ml, 70 mmFilter funnel replacement reservoir, 210 ml, 70 mm516-0612Log in for availability1 * 1 Pce - 197,00 €



