Order Entry
France
Orders LinkContactUsLinkComponent
Filtering beakers, DURAN®

Filtering beakers, DURAN®

15000 ml, Without graduation, 390 mm, 260 mm
Catalog # 511-0323
Supplier:   DWK Life Sciences
Filtering beakers, DURAN®
Catalog # 511-0323
Supplier:  DWK Life Sciences
Filtering beakers, DURAN®
Filtering beakers, DURAN®

15000 ml, Without graduation, 390 mm, 260 mm

Price
547,00 €
Log in for availability
1 * 1 Pce
Product Details & Documents

DURAN®, borosilicate glass 3.3, clear.

  • Increased wall thickness for better mechanical properties
  • Limited use as cooking glass due to reduced thermal shock resistance
  • Available graduated or non graduated

Thick walled, with spout, easy to read scale and large labelling field.

Above 10000 ml without graduation

Specifications
  • Ext.Ø:
    260 mm
  • Capacity:
    15000 ml
  • Description:
    Without graduation
  • Height:
    390 mm
  • Seq:
    11