Order Entry
France
Orders LinkContactUsLinkComponent
Funnel

Funnel

funnel with clamp, 500 ml, Stainless steel
Catalog # 516-7033
Supplier:   Sartorius
Funnel
Catalog # 516-7033
Supplier:  Sartorius
Funnel
Funnel

funnel with clamp, 500 ml, Stainless steel

Price
367,00 €
Log in for availability
1 * 1 Pce
Product Details & Documents

Stainless steel, autoclavable.

To use with filter holders for colony counting.

Ordering information: Supplied with funnel and clamp (lid and seal must be ordered seperately).

Specifications
  • Capacity:
    500 ml
  • Description:
    funnel with clamp
  • Material:
    Stainless steel
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Silicone seal for 100 ml lid
    Silicone seal for 100 ml lid
    512-3427
    Log in for availability
    1 * 1 Pce - 10,60 €

Product Information

  • Catalog #
    Availability
    Price
  • Lid for 500 ml funnel
    Lid for 500 ml funnel
    512-3423
    Log in for availability
    1 * 1 Pce - 95,20 €

Product Information

  • Catalog #
    Availability
    Price
  • Lid for 100 ml funnel
    Lid for 100 ml funnel
    512-3426
    Log in for availability
    1 * 1 Pce - 86,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Silicone seal for 500 ml lid
    Silicone seal for 500 ml lid
    512-3425
    Log in for availability
    1 * 1 Pce - 21,20 €