Order Entry
France
Orders LinkContactUsLinkComponent
Flasks, pear shaped with standard ground joint

Flasks, pear shaped with standard ground joint

100 ml, 19/26 NS, 125 mm, 64 mm
Catalog # 201-0322
Supplier:   Lenz Laborglas
Flasks, pear shaped with standard ground joint
Catalog # 201-0322
Supplier:  Lenz Laborglas
Flasks, pear shaped with standard ground joint
Flasks, pear shaped with standard ground joint

100 ml, 19/26 NS, 125 mm, 64 mm

Price
23,10 €
Log in for availability
1 * 1 Pce
Product Details & Documents

DURAN®, borosilicate glass 3.3, clear.

  • Excellent chemical resistance
  • High temperature resistance
  • Minimal thermal expansion giving relatively high resistance to temperature changes

Standard ground joint socket and white labelling area.

Documents

Specifications
  • Ext.Ø:
    64 mm
  • Socket size:
    19/26 NS
  • Capacity:
    100 ml
  • Height:
    125 mm
  • Seq:
    09
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.