Flasks, pear shaped with standard ground joint
50 ml, 19/26 NS, 110 mm, 50 mm
Catalog # 201-0321
Supplier: Lenz Laborglas
Jump to:
Product Details & Documents
DURAN®, borosilicate glass 3.3, clear.
- Excellent chemical resistance
- High temperature resistance
- Minimal thermal expansion giving relatively high resistance to temperature changes
Standard ground joint socket and white labelling area.
Documents
BSE TSE Glass Columns
Certificats BSE/TSE
Specifications
- Ext.Ø:50 mm
- Socket size:19/26 NS
- Capacity:50 ml
- Height:110 mm
- Seq:06
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



