Flasks, pear shaped with standard ground joint
100 ml, 14/23 NS, 125 mm, 64 mm
Catalog # 201-1224
Supplier: Lenz Laborglas
Jump to:
Product Details & Documents
DURAN®, borosilicate glass 3.3, clear.
- Excellent chemical resistance
- High temperature resistance
- Minimal thermal expansion giving relatively high resistance to temperature changes
Standard ground joint socket and white labelling area.
Documents
BSE TSE Glass Columns
Certificats BSE/TSE
Specifications
- Ext.Ø:64 mm
- Socket size:14/23 NS
- Capacity:100 ml
- Height:125 mm
- Seq:08



