Flasks, round bottom, with standard ground joint
1000 ml, 34/35 NS, 200 ± 7 mm, 131 mm
Catalog # 201-0103
Supplier: Lenz Laborglas
Jump to:
Product Details & Documents
DURAN®, borosilicate glass 3.3, clear.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion giving relatively high resistance to temperature changes
With white, matt labelling area.
DIN 12348
Certifications: DIN EN ISO 4797
Documents
BSE TSE Glass Columns
BSE/TSE Certificates
Round bottom flask NS24 Round-bottom flask NSM
Technical Drawing
Schott tubing
Datasheet
Specifications
- Ext.Ø:131 mm
- Socket size:34/35 NS
- Capacity:1000 ml
- Height:200 ± 7 mm
- Seq:24
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



