Order Entry
France
Orders LinkContactUsLinkComponent
Flasks, round bottom, with standard ground joint

Flasks, round bottom, with standard ground joint

4000 ml, 29/32 NS, 290 ± 7 mm, 315 mm
Catalog # 201-1331
Supplier:   Lenz Laborglas
Flasks, round bottom, with standard ground joint
Catalog # 201-1331
Supplier:  Lenz Laborglas
Flasks, round bottom, with standard ground joint
Flasks, round bottom, with standard ground joint

4000 ml, 29/32 NS, 290 ± 7 mm, 315 mm

Price
248,00 €
Log in for availability
1 * 1 Pce
Product Details & Documents

DURAN®, borosilicate glass 3.3, clear.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion giving relatively high resistance to temperature changes

With white, matt labelling area.

DIN 12348

Certifications: DIN EN ISO 4797

Documents

Specifications
  • Ext.Ø:
    315 mm
  • Socket size:
    29/32 NS
  • Capacity:
    4000 ml
  • Height:
    290 ± 7 mm
  • Seq:
    31