Flasks, round bottom, with standard ground joint
100 ml, 14/23 NS, 105 ± 6 mm, 64 mm
Catalog # 201-1304
Supplier: Lenz Laborglas
Jump to:
Product Details & Documents
DURAN®, borosilicate glass 3.3, clear.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion giving relatively high resistance to temperature changes
With white, matt labelling area.
DIN 12348
: DIN EN ISO 4797
Specifications
- Ext.Ø:64 mm
- Socket size:14/23 NS
- Capacity:100 ml
- Height:105 ± 6 mm
- Seq:09



