Order Entry
France
Orders LinkContactUsLinkComponent
 

Flasks, round bottom, with standard ground joint

50 ml, 14/23 NS, 90 ± 6 mm, 51 mm
  201-1303
Flasks, round bottom, with standard ground joint
  201-1303
Flasks, round bottom, with standard ground joint
Flasks, round bottom, with standard ground joint

50 ml, 14/23 NS, 90 ± 6 mm, 51 mm

 
14,00 €
   
1 * 1 Pce
 

DURAN®, borosilicate glass 3.3, clear.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion giving relatively high resistance to temperature changes

With white, matt labelling area.

DIN 12348

 : DIN EN ISO 4797

 
  • Ext.Ø:
    51 mm
  • Socket size:
    14/23 NS
  • Capacity:
    50 ml
  • Height:
    90 ± 6 mm
  • Seq:
    05