Disposable cuvettes
Disposable cuvettes, Semi-micro, 280 – 800 nm, 45 mm, 1,5 ml, 10 mm, PMMA
Catalog # 634-8537
Supplier: KARTELL
Jump to:
Product Details & Documents
Disposable cuvettes made from optical polystyrene (PS) or PMMA with a transmission value at 300 nm of 70%.
- 44,5 to 45 mm height
Specifications
- Path length:10 mm
- Type:Semi-micro
- Volume:1,5 ml
- Window material:PMMA
- Description:Disposable cuvettes
- Height:45 mm
- Seq:005
- Range:280 – 800 nm
Accessories
Product Information
- Catalog #AvailabilityPrice
- Cap, LDPE, for cuvettes with square opening, 10×10 mmCap, LDPE, for cuvettes with square opening, 10×10 mm634-8538Log in for availability1 * 5.000 Pce - 295,00 €



