Order Entry
France
Orders LinkContactUsLinkComponent
Disposable cuvettes

Disposable cuvettes

Disposable cuvettes, Semi-micro, 280 – 800 nm, 45 mm, 2,5 ml, 10 mm, PMMA
Catalog # 634-8533
Supplier:   KARTELL
Disposable cuvettes
Catalog # 634-8533
Supplier:  KARTELL
Disposable cuvettes
Disposable cuvettes

Disposable cuvettes, Semi-micro, 280 – 800 nm, 45 mm, 2,5 ml, 10 mm, PMMA

Price
27,20 €
Log in for availability
1 * 100 Pce
Product Details & Documents

Disposable cuvettes made from optical polystyrene (PS) or PMMA with a transmission value at 300 nm of 70%.

  • 44,5 to 45 mm height
Specifications
  • Path length:
    10 mm
  • Type:
    Semi-micro
  • Volume:
    2,5 ml
  • Window material:
    PMMA
  • Description:
    Disposable cuvettes
  • Height:
    45 mm
  • Seq:
    006
  • Range:
    280 – 800 nm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Cap, LDPE, for cuvettes with square opening, 10×10 mm
    Cap, LDPE, for cuvettes with square opening, 10×10 mm
    634-8538
    Log in for availability
    1 * 5.000 Pce - 295,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.