Disposable cuvettes
Disposable cuvettes with two clear faces, Macro, 280 – 800 nm, 44,5 mm, 4,5 ml, 10 mm, PMMA
Catalog # 634-8536
Supplier: KARTELL
Jump to:
Product Details & Documents
Disposable cuvettes made from optical polystyrene (PS) or PMMA with a transmission value at 300 nm of 70%.
- 44,5 to 45 mm height
Specifications
- Path length:10 mm
- Type:Macro
- Volume:4,5 ml
- Window material:PMMA
- Description:Disposable cuvettes with two clear faces
- Height:44,5 mm
- Seq:007
- Range:280 – 800 nm
Accessories
Product Information
- Catalog #AvailabilityPrice
- Cap, LDPE, for cuvettes with square opening, 10×10 mmCap, LDPE, for cuvettes with square opening, 10×10 mm634-8538Log in for availability1 * 5.000 Pce - 295,00 €
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



