Dishes, evaporating, flat form
100 ml, 28 mm, 80 mm
Catalog # COWI006.1100
Supplier: COWIE
Jump to:
Product Details & Documents
Made of PTFE.
- Very good chemical resistance
- Temperature resistant from -200 to +280 °C
- Exceptionally smooth inner walls to prevent contamination
Thick walled, extremely robust.
Specifications
- Ext.Ø:80 mm
- Capacity:100 ml
- Height:28 mm



