Corning® Microplate Sealing Tapes
PCR plate seal, PE, for 96-well plates, -
Supplier: Corning
Jump to:
Product Details & Documents
Easy application and removal for short and long-term storage. Provides tight seal to minimise evaporation and condensation.
Aluminium tape: Suitable for use from −80 to +150 °C, not transparent, pierceable, non sterile.
Breathable tape: Allows gas exchange across the surface, sterile.
Universal optical tape: Suitable for use from −70 to +100 °C, transparent, non sterile.
PE sealing tape: Prevents evaporation and enables oil-free operation when used with thermal cyclers with heated lids, non sterile.
Polyester tape: Suitable for use from −40 to +120 °C, transparent, non pierceable, non sterile.
Documents
Specifications
- Sterile:-
- Description:PCR plate seal, PE, for 96-well plates
- Seq:07



