Transferpettor™ Single-Channel Pipettes, Mechanical, Fixed/Variable Volume
20 µl, -, ±0,8 %, ≤0,5 %, Black, 20 µl
Catalog # 613-3364
Supplier: Brand
Transferpettor™ Single-Channel Pipettes, Mechanical, Fixed/Variable Volume
Catalog # 613-3364
Supplier: Brand
Jump to:
Product Details & Documents
Ideal for pipetting highly viscous media up to 140000 mm²/s, or with density up to 13,6 g/cm³ (protein solutions, oils, fat, mercury, sulphuric acid), high vapour pressure media up to 500 mbar (alcohols, ethers, hydrocarbons), or media with a tendency to foam (tensioactive solutions).
- For pipetting media that present problems for air displacement pipettes
- Positive displacement ensures that results are reproducible regardless of pipetting speed and ambient conditions
- The movable piston is in direct contact with the liquid and removes the last drop from the walls of the capillaries or tips
- Residual moisture in the capillaries or tips is minimal and may be disregarded except in the case of infectious or radioactive media
- DE-M marking, with performance certificate
Ordering information: Must be used with capillaries, tips and pistons for Transferpettor™.
Documents
Specifications
- Colour code:Black
- Volume:20 µl
- Seq:13
- Increment:-
- Accuracy:±0,8 %
- Imprecision:≤0,5 %
- Recommended tips:20 µl
Accessories
Product Information
- Catalog #AvailabilityPrice
- Transferpettor™ seals, PTFE, with mounting block, for 100/200 µlTransferpettor™ seals, PTFE, with mounting block, for 100/200 µl613-3377Log in for availability1 * 3 Pce - 19,40 €
Product Information
- Catalog #AvailabilityPrice
- Transferpettor™ seals, PE, for 100 - 500 µl
Product Information
- Catalog #AvailabilityPrice
- Transferpettor™ seals, PE, for 200 - 1000 µl
Product Information
- Catalog #AvailabilityPrice
- Transferpettor™ seals, PE, for 1000 - 5000 µl
Product Information
- Catalog #AvailabilityPrice
- Transferpettor™ seals, PE, for 2000 - 10000 µlTransferpettor™ seals, PE, for 2000 - 10000 µl613-3390Log in for availability1 * 10 Pce - 24,20 €
Product Information
- Catalog #CapacityColour codeAvailabilityPrice
- Glass capillaries
Product Information
- Catalog #CapacityColour codeAvailabilityPrice
- Glass capillaries
Product Information
- Catalog #CapacityColour codeAvailabilityPrice
- Glass capillaries
Product Information
- Catalog #CapacityColour codeAvailabilityPrice
- Glass capillaries
Product Information
- Catalog #CapacityColour codeAvailabilityPrice
- Glass capillaries
Product Information
- Catalog #CapacityColour codeAvailabilityPrice
- PP caps
Product Information
- Catalog #CapacityColour codeAvailabilityPrice
- PP caps
Product Information
- Catalog #AvailabilityPrice
- Transferpettor™ seals, PTFE, with mounting block, for 20/25 µlTransferpettor™ seals, PTFE, with mounting block, for 20/25 µl613-3375Log in for availability1 * 3 Pce - 19,40 €
Product Information
- Catalog #AvailabilityPrice
- Transferpettor™ seals, PTFE, with mounting block, for 50 µlTransferpettor™ seals, PTFE, with mounting block, for 50 µl613-3376Log in for availability1 * 3 Pce - 19,40 €
Product Information
- Catalog #CapacityColour codeAvailabilityPrice
- PP caps
Product Information
- Catalog #CapacityColour codeAvailabilityPrice
- PP caps
Product Information
- Catalog #CapacityColour codeAvailabilityPrice
- Glass capillaries
Product Information
- Catalog #ForAvailabilityPrice
- 613-33784× Transferpettor™, up to 200 µl, with accessoriesLog in for availability1 * 1 Pce - 241,00 €
Product Information
- Catalog #ForAvailabilityPrice
- 613-33912× Transferpettor™, 0,5 to 10 ml, with accessoriesLog in for availability1 * 1 Pce - 159,00 €
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



