Order Entry
France
Orders LinkContactUsLinkComponent
Quartz cuvettes

Quartz cuvettes

Flow cell with oval aperture, 39 mm, 430 µl, 10 mm, Quartz
Catalog # HEWL5063-6573
Supplier:   Agilent
Quartz cuvettes
Catalog # HEWL5063-6573
Supplier:  Agilent
Quartz cuvettes
Quartz cuvettes

Flow cell with oval aperture, 39 mm, 430 µl, 10 mm, Quartz

Price
Inquire For Price
Log in for availability
1 * 1 Pce
Product Details & Documents

Flow cuvettes with center height of 15 mm and screw fitting connection.

For 8453 UV/Visible spectrophotometers.

Specifications
  • Path length:
    10 mm
  • Volume:
    430 µl
  • Window material:
    Quartz
  • Description:
    Flow cell with oval aperture
  • Height:
    39 mm
  • Seq:
    005
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Spacer for 2 mm cell
    Spacer for 2 mm cell
    HEWL5061-3389
    Log in for availability
    1 * 1 Pce

Product Information

  • Catalog #
    Availability
    Price
  • Stirring bars, LxØ: 7x5 mm
    Stirring bars, LxØ: 7x5 mm
    HEWL9301-1161
    Log in for availability
    1 * 2 Pce

Product Information

  • Catalog #
    Availability
    Price
  • Spacer for 1 mm cell
    Spacer for 1 mm cell
    HEWL5061-3388
    Log in for availability
    1 * 1 Pce

Product Information

  • Catalog #
    Availability
    Price
  • Lens cleaning papers
    Lens cleaning papers
    HEWL9300-0761
    Log in for availability
    1 * 50 Pce

Product Information

  • Catalog #
    Availability
    Price
  • Tray for 16 spectrophotometer cells
    Tray for 16 spectrophotometer cells
    HEWL5063-6577
    Log in for availability
    1 * 1 Pce

Product Information

  • Catalog #
    Availability
    Price
  • Spacer for 5 mm cell
    Spacer for 5 mm cell
    HEWL5061-3390
    Log in for availability
    1 * 1 Pce