Capillary columns, HP-PLOT Q
on 5" cage, Capillary, HP-PLOT Q, 40,00 µm, 0,53 mm, 30 m
Catalog # HEWL19095P-QO4E
Supplier: Agilent
Jump to:
Product Details & Documents
General purpose columns for solvents, sulfur compounds, oxygenated compounds, C1 to C3 isomers, methane, air/CO, and alkanes upto C12. Ideal for ethane, ethylene and ethyne separation.
- Improved resolution than conventional packed columns
- Minimal conditioning time of an hour
Bonded polystyrene-divinylbenzene
Max. temperature: 270/290 °C
Suitable replacement for gas-solid columns.
Specifications
- Column Format:Capillary
- Film thickness:40,00 µm
- Ø int.:0,53 mm
- Description:on 5" cage
- Length:30 m
- Seq:12
- Phase:HP-PLOT Q
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



