Capillary columns, HP-PLOT Q
on 5" cage, Capillary, HP-PLOT Q, 20,00 µm, 0,32 mm, 30 m
HEWL19091P-QO4E
: Agilent
General purpose columns for solvents, sulfur compounds, oxygenated compounds, C1 to C3 isomers, methane, air/CO, and alkanes upto C12. Ideal for ethane, ethylene and ethyne separation.
- Improved resolution than conventional packed columns
- Minimal conditioning time of an hour
Bonded polystyrene-divinylbenzene
Max. temperature: 270/290 °C
Suitable replacement for gas-solid columns.
- Column Format:Capillary
- Film thickness:20,00 µm
- Ø int.:0,32 mm
- Description:on 5" cage
- Length:30 m
- Seq:04
- Phase:HP-PLOT Q



