Fixed storage, cabinets and display cases
Standard closet with solid doors, 1200x420x2000 mm
132-2726
Cabinets in melamine with a super-agglomerate face. Grey finish with white handles. Metal base with adjusting cylinder.
Display cabinet (delivered assembled in 2 sections):
Lower section: solid doors, an adjustable shelf (lower section height: 900 mm)
Upper section: sliding glass doors, two adjustable shelves (upper section height: 1100 mm)
Maximum load per shelf: 15 kg
Cabinet with solid doors (self-assembly):
4 shelves
Maximum load per shelf: 30 kg
Cabinet with solid doors (delivered assembled):
2 vertical drawers mounted on telescopic arms (maximum load for a drawer: 90 kg), or 15 kg per shelf
2 fixed shelves with raised edges and 4 mobile shelves with raised edges (per drawer)
Upper section must be attached to the wall (mounting point)
- Description:Standard closet with solid doors
- W×D×H:1200x420x2000 mm



