Test Tubes with Screw Cap
10 ml, Yes, Screw cap, Test tubes, sterile individually wrapped
Catalog # KART5604
New Product
Supplier: KARTELL
Jump to:
Product Details & Documents
PP test tubes, 10 ml, with self-standing base and tight screw cap yellow colour for a leakproof closure.
Not graduated
Available also in sterile and individually wrapped version
Ø×H: 16×100 mm
Specifications
- Cap included:Yes
- Closure type:Screw cap
- Capacity:10 ml
- Description:Test tubes, sterile individually wrapped
- Seq:2
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



