Sharpsafe® 5th Generation Sharps container
Product Details & Documents
Sharps container composed of one base + one lid to assemble with handles.
Latex‑free and phthalate‑free
57% Carbon footprint reduction
Autoclavable (134 °C for 18 minutes, lid open)
Temporary and final closure is available
Application: Sorting, protection, transport, disposal of solid and sharp infectious waste
Opening dimension: 55×55 mm
Weight: 222 g
Materials: 100% recycled polypropylene (base) + lid in 80% virgin PP and 20% recycled PP
Certifications: ADR (UN3291), EN ISO 23907‑1:2019, BSI / Kitemark, TRBA250, ISO 9001, ISO 13485, ISO 14001, ISO 45001.
Specifications
- Capacity:2 L
- Description:Sharps container, without flap
- W×D×H:126×197×177 mm
- Cat. No.:HUARSHA-51406610
- Colour:Neutral dark grey (Base), Yellow (Lid and Label/marking)
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



