Order Entry
France
ContactUsLinkComponent
Circulation and Process Thermostat
Circulation and Process Thermostat
  LAUDL000773
 :  LAUDA
New Product
Circulation and Process Thermostat
  LAUDL000773
 :  LAUDA
New Product

 

  • Flow rate:
    37L/min
  • Temperature Range:
    -20... 80 °C
  • Weight:
    99 kg
  • Description:
    Process thermostat 200 V; 3/PE; 50/60 Hz
  • W×D×H:
    550×650×970 mm
  • Heating power:
    3,4 kW
  • Refrigerant:
    R-449A (GWP 1397); 1,100 kg; 1,5 t CO2-eq
  • Temp. stability:
    0,05 ±K

 

 

Process thermostat suitable for use with non-flammable heat transfer liquids

  • Fully electronic continuous controller with PID action

    Electronic level indication and low level alarm

    Powerful pressure pump

    USB interface as standard

    Remote fault indication through floating contact

    Adjustable bypass for pressure limiting

Upgradeable with an interface module (analogue module, contact module, RS 232/485 module, Profibus, Ethernet-USB module),Integrated programmer with max. 150 segments, splitable in five programmes.