Order Entry
France
ContactUsLinkComponent
 
IntelliStack™ CO₂ Incubator Shakers
New Product
 
undefined
IntelliStack™ CO₂ Incubator Shakers
New Product

 

  • Catalog No:
  • BARN8895020D
  • BARN8895020U
  • BARN8892620U
  • BARN8892620D
  • Temperature uniformity:
  • ±0,3 °C (at 3 °C)
  • ±0,3 °C (at 3 °C)
  • ±0,3 °C (at 3 °C)
  • ±0,3 °C (at 3 °C)
  • Max. load:
  • 20 kg
  • 20 kg
  • 20 kg
  • 20 kg
  • Int. W×D×H:
  • 1005×690×347 mm
  • 1005×690×347 mm
  • 1005×690×347 mm
  • 1005×690×347 mm
  • Exterior dimensions:
  • 886L×1400W×680H mm
  • 886L×1400W×680H mm
  • 886L×1400W×680H mm
  • 886L×1400W×680H mm
  • Noise level:
  • <60 dB
  • <60 dB
  • <60 dB
  • <60 dB
  • Display:
  • 10" colour touchscreen
  • 10" colour touchscreen
  • 10" colour touchscreen
  • 10" colour touchscreen

 

Frequently Bought Together