Order Entry
France
ContactUsLinkComponent
Power supply, switching, regulated, 24 V, 5 A, ALF2405 / 120 W
Power supply, switching, regulated, 24 V, 5 A, ALF2405 / 120 W
Catalog # 139-0417
Supplier:  ELC
undefined
Power supply, switching, regulated, 24 V, 5 A, ALF2405 / 120 W
Catalog # 139-0417
Supplier:  ELC

Specifications

  • Description:
    Fixed power supply, switching, regulated, 24 V, 5 A
  • Model:
    ALF2405
  • Input voltage:
    190 - 253 V
  • Output current range/increments:
    5 A
  • Output voltage range/increments:
    24 V
  • Power:
    120 W
  • Weight:
    0,86 kg
  • W×D×H:
    60×120×120 mm
  • Pk:
    1

Specifications

About this item

  • ON/OFF switch
  • Power-on and output fault indicators
  • Output ripple <3 mV rms
  • Built in ACTIF power corrector (PFC)
  • Output voltage adjustable from 20 to 29 V
  • Short circuit protection
  • Temperature controlled fan cooling
Certifications: RoHS compliant