Order Entry
France
ContactUsLinkComponent
Adjustable power supply, 2× 0 to 30 V, 2× 0 to 3 A, ALR3003D / 180 W
Adjustable power supply, 2× 0 to 30 V, 2× 0 to 3 A, ALR3003D / 180 W
Catalog # 139-0396
Supplier:  ELC
undefined
Adjustable power supply, 2× 0 to 30 V, 2× 0 to 3 A, ALR3003D / 180 W
Catalog # 139-0396
Supplier:  ELC

Specifications

  • Description:
    Power supply, double, adjustable, 2× 0 to 30 V, ±0 to 30 V, 0 to 60 V; 0 to 3 A or 0 to 6 A
  • Model:
    ALR3003D
  • Input voltage:
    230 V
  • Output current range/increments:
    0 to 3 A or 0 to 6 A
  • Output voltage range/increments:
    2× 0 to 30 V, ±0 to 30 V, 0 to 60 V
  • Power:
    180 W
  • Weight:
    6,11 kg
  • W×D×H:
    285×225×151 mm
  • Pk:
    1

Specifications

About this item

  • Digital display of voltage and current
  • Automatic mode select button: separate, tracking and series
  • Fine voltage adjustment
  • Silent temperature-controlled fan cooling
Certifications: RoHS compliant