Order Entry
France
ContactUsLinkComponent
Adjustable power supply, 0 to 30 V, 0 to 3 A, ALR3003 / 90 W
Adjustable power supply, 0 to 30 V, 0 to 3 A, ALR3003 / 90 W
Catalog # 139-0395
Supplier:  ELC
undefined
Adjustable power supply, 0 to 30 V, 0 to 3 A, ALR3003 / 90 W
Catalog # 139-0395
Supplier:  ELC

Specifications

  • Description:
    Power supply, adjustable, 0 to 30 V, 0 to 3 A
  • Model:
    ALR3003
  • Input voltage:
    230 V
  • Output current range/increments:
    0 - 3 A
  • Output voltage range/increments:
    0 - 30 V
  • Power:
    90 W
  • Weight:
    3,51 kg
  • W×D×H:
    218×238×90 mm
  • Pk:
    1

Specifications

About this item

  • Digital display of voltage and current
  • Coarse and fine voltage adjustment
  • Automatic constant voltage or current operation
  • Cord housing
  • Short-circuit protection
  • Controlled fan cooling
Certifications: RoHS compliant