Order Entry
France
ContactUsLinkComponent
Power supply, symmetrical output, ±15 V, 2 A, ALF1502D / 60 W
Power supply, symmetrical output, ±15 V, 2 A, ALF1502D / 60 W
  139-0416
 :  ELC
undefined
Power supply, symmetrical output, ±15 V, 2 A, ALF1502D / 60 W
  139-0416
 :  ELC

 

  • Description:
    Power supply, balanced output, ±10 to ±15 V or 12 V or 24 V; 5 A max.
  • Model:
    ALF1502D
  • Input voltage:
    190 - 253 V
  • Output current range/increments:
    2 to 5 A
  • Output voltage range/increments:
    ±15 V or 12 V or 24 V
  • Power:
    60 W
  • Weight:
    0,525 kg
  • W×D×H:
    106×92×58 mm
  • Pk:
    1

 

 

  • ON/OFF switch
  • Power-on indicator
  • 60 W available on the positive output alone
  • Output ripple <3 mV rms
  • Output voltage adjustable from ±10 to ±15 V
  • Short circuit protection
 : RoHS compliant