Power supply, switching, regulated, 12 V, 25 A, ALF1225 / 300 W
Catalog # 139-0415
Supplier: ELC
Specifications
- Description:Fixed power supply, switching, regulated, 12 V, 25 A
- Model:ALF1225
- Input voltage:190 - 253 V
- Output current range/increments:25 A
- Output voltage range/increments:12 V
- Power:300 W
- Weight:1,56 kg
- W×D×H:120×120×120 mm
- Pk:1
Specifications
About this item
- ON/OFF switch
- Output ripple <3 mV rms
- Built in ACTIF power corrector (PFC)
- Output voltage adjustable from 10 to 15 V
- 25 A from 10 to 12 V and 20 A at 15 V
- Powerful: to cumulate n+1 (parallel active mode)
- Short circuit protection
- Temperature controlled fan cooling
Certifications: RoHS compliant.