Power supply, switching, regulated, 12 V, 10 A, ALF1210 / 120 W
Catalog # 139-0414
Supplier: ELC
Specifications
- Description:Fixed power supply, switching, regulated, 12 V, 10 A
- Model:ALF1210
- Input voltage:230 V
- Output current range/increments:10 A
- Output voltage range/increments:12 V
- Power:120 W
- Weight:0,86 kg
- W×D×H:60×120×120 mm
- Pk:1
Specifications
About this item
- ON/OFF switch
- Power-on and output fault indicators
- Output ripple <3 mV rms
- Built in ACTIF power corrector (PFC)
- Output voltage adjustable from 10 to 15 V
- Short circuit protection
- Temperature controlled fan cooling
Certifications: RoHS compliant.