Power supply, switching, regulated, 12 V, 5 A, ALF1205 / 60 W
139-0413
: ELC
- Description:Fixed power supply, switching, regulated, 12 V, 5 A
- Model:ALF1205
- Input voltage:230 V
- Output current range/increments:5 A
- Output voltage range/increments:12 V
- Power:60 W
- Weight:0,5 kg
- W×D×H:106×92×58 mm
- Pk:1
- ON/OFF switch
- Power on indicator
- Output ripple <3 mV rms
- Output voltage adjustable from 10 to 15 V
- Short circuit protection
: RoHS compliant.