Order Entry
France
ContactUsLinkComponent
 
Fixed power supply, regulated, 24 V, 1 A, AL912A / 24 W
  139-0409
 :  ELC
undefined
Fixed power supply, regulated, 24 V, 1 A, AL912A / 24 W
  139-0409
 :  ELC

 

  • Description:
    Fixed power supply, regulated, 24 V, 1 A
  • Model:
    AL912A
  • Input voltage:
    230 V
  • Output current range/increments:
    1 A
  • Output voltage range/increments:
    24 V
  • Power:
    24 W
  • Weight:
    1,26 kg
  • W×D×H:
    75×99×71 mm
  • Pk:
    1

 

 

  • Cables allow installation in an unobtrusive location
  • Front-panel fuse
  • Power-on indicator
  • Triple protection
 : RoHS compliant.