Order Entry
France
ContactUsLinkComponent
Double power supply, AC/DC 6 or 12 V, 5 A, AM061205 / 120 W
Double power supply, AC/DC 6 or 12 V, 5 A, AM061205 / 120 W
Catalog # 139-0420
Supplier:  ELC
undefined
Double power supply, AC/DC 6 or 12 V, 5 A, AM061205 / 120 W
Catalog # 139-0420
Supplier:  ELC

Specifications

  • Description:
    Power supply, multiple output, switchable between 6 V or 12 V (AC & DC), 5 A
  • Model:
    AM061205
  • Input voltage:
    230 V
  • Output current range/increments:
    5 A
  • Output voltage range/increments:
    6 V or 12 V (AC & DC)
  • Power:
    120 W
  • Weight:
    2,15 kg
  • W×D×H:
    120×120×120 mm
  • Pk:
    1

Specifications

About this item

  • DC and AC voltages simultaneously available
  • No common reference
  • The DC output is protected by current regulation; AC outputs are protected by auto-reset thermal circuit-breakers
  • AC and DC power-on indicators
Certifications: RoHS compliant