Order Entry
France
ContactUsLinkComponent
Multiple power supply AC/DC - current generator, ALR3002M / 120 W
Multiple power supply AC/DC - current generator, ALR3002M / 120 W
Catalog # 139-0394
Supplier:  ELC
undefined
Multiple power supply AC/DC - current generator, ALR3002M / 120 W
Catalog # 139-0394
Supplier:  ELC

Specifications

  • Description:
    Power supply, multiple output, DC 0 to 5, 6, 12 or 30 V / 2,5 A; AC 6, 12, 24 V / 5 A
  • Model:
    ALR3002M
  • Input voltage:
    230 V
  • Output current range/increments:
    DC: 0 to 25 mA, 250 mA or 2,5 A; AC 5 A
  • Output voltage range/increments:
    DC: 0 to 5, 6, 12 or 30 V; AC: 6, 12 or 24 V
  • Power:
    120 W
  • Weight:
    4,15 kg
  • W×D×H:
    218×238×90 mm
  • Pk:
    1

Specifications

About this item

  • DC and AC voltages available simultaneously
  • DC output is protected by current regulation
  • AC outputs are protected by auto reset thermal circuit-breakers
  • No common reference
Certifications: RoHS compliant