Order Entry
France
ContactUsLinkComponent
Adjustable power supply, triple + interfaces, AL991S / 48 W
Adjustable power supply, triple + interfaces, AL991S / 48 W
Catalog # 139-0412
Supplier:  ELC
undefined
Adjustable power supply, triple + interfaces, AL991S / 48 W
Catalog # 139-0412
Supplier:  ELC

Specifications

  • Description:
    Power supply, programmable, 3 outputs simultaneously (0 to +15 V, 2 to +5,5 V and –15 to +15 V; 0,2 to 3 A depending on output used)
  • Model:
    AL991S
  • Input voltage:
    230 V
  • Output current range/increments:
    1 A, 3 A, or 200 mA
  • Output voltage range/increments:
    0 to ±15 V, 0 to 30 V, 2 to 5,5 V, –15 to +15 V
  • Power:
    48 W
  • Weight:
    3,2 kg
  • W×D×H:
    215×200×96 mm
  • Pk:
    1

Specifications

About this item

  • Three outputs available simultaneously
  • RS232, USB (optional) + Labview interfaces
  • Digital voltage display
  • Setting memory
  • Short circuit protection
Certifications: RoHS compliant.