Adjustable power supply, 0 to 30 V, 0 to 10 A, AL924A / 300 W
Catalog # 139-0410
Supplier: ELC
Specifications
- Description:Power supply, adjustable, 0 to 30 V, 0 to 10 A
- Model:AL924A
- Input voltage:230 V
- Output current range/increments:0 - 10 A or 0 - 1 A depending on selected range
- Output voltage range/increments:0 - 30V
- Power:300 W
- Weight:10,8 kg
- W×D×H:285×219×150 mm
- Pk:1
Specifications
About this item
- Digital display of voltage and current
- Coarse and fine voltage adjustment
- Adjustable current from 0 to 10 A or 0 to 1 A
- Automatic constant voltage or current operation
- Short circuit protection
Certifications: RoHS compliant.