Order Entry
France
ContactUsLinkComponent
Adjustable power supply, 0 to 30 V, 0 to 5 A, AL781NX / 150 W
Adjustable power supply, 0 to 30 V, 0 to 5 A, AL781NX / 150 W
Catalog # 139-0404
Supplier:  ELC
undefined
Adjustable power supply, 0 to 30 V, 0 to 5 A, AL781NX / 150 W
Catalog # 139-0404
Supplier:  ELC

Specifications

  • Description:
    Power supply, adjustable, 0 to 30 V, 0 to 5 A
  • Model:
    AL781NX
  • Input voltage:
    230 V
  • Output current range/increments:
    0 - 5 A
  • Output voltage range/increments:
    0 - 30 V
  • Power:
    150 W
  • Weight:
    8,4 kg
  • W×D×H:
    285×219×150 mm
  • Pk:
    1

Specifications

About this item

  • Digital display of voltage and current
  • Coarse and fine voltage adjustment; adjustable current from 0 to 5 A or 0 to 1 A
  • Automatic constant voltage or current operation
  • Short circuit protection
Certifications: RoHS compliant.