Order Entry
France
ContactUsLinkComponent
Benzyl isocyanide 98%
Irritant
Benzyl isocyanide 98%
Certificates
undefined
Irritant
Benzyl isocyanide 98%

Specification Test Results

  • Appearance:
    Clear colorless to dark yellow Liquid (May darken on storage)
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.5200 to 1.5220 (20°C, 589 nm)
  • GC:
    ≥97.5 %
  • Iron (Fe):
    ≤0.003 %
  • Potassium (K):
    ≤0.02 %
  • Heavy metals (as Pb):
    ≤0.003 %
  • Insoluble matter:
    ≤0.1 %

Specification Test Results

Related Information

Frequently Bought Together