Order Entry
France
ContactUsLinkComponent
Bowls, evaporating, with spout
Bowls, evaporating, with spout
Catalog # NICK715
Supplier:  NICKEL ELECTRO
undefined
Bowls, evaporating, with spout
Catalog # NICK715
Supplier:  NICKEL ELECTRO

Specifications

  • Ext.Ø:
    60 mm
  • Capacity:
    50 ml
  • Height:
    30 mm
  • Pk:
    1

Specifications

About this item

Pure nickel (99,6%).

  • Excellent corrosion and temperature resistance
  • Smooth surfaces for fast, easy cleaning

Round, with flat bottom. Multipurpose tray ideal for a wide variety of uses.