Order Entry
France
ContactUsLinkComponent
1-Vinyl-2-pyrrolidone 99% stabilised
Corrosive
Irritant
Health
1-Vinyl-2-pyrrolidone 99% stabilised
Certificates
undefined
Corrosive
Irritant
Health
1-Vinyl-2-pyrrolidone 99% stabilised
Certificates

Specification Test Results

  • Appearance:
    Clear colorless to yellow Liquid (May darken on storage)
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.5110 to 1.5140 (20°C, 589 nm)
  • Water:
    ≤0.1 %
  • GC:
    ≥98.5 %
  • Stabilizer:
    10 ppm Kerobit(N,N'-Di-sec-butyl-p-phenylenediamine)
  • Pyrrolidone:
    ≤0.2 %

Specification Test Results

Related Information

Frequently Bought Together