Order Entry
France
ContactUsLinkComponent
 
Lanyard, Miller® Titan™ A3
  139-0237
undefined
Lanyard, Miller® Titan™ A3
  139-0237

 

  • Ø:
    63 mm
  • Material:
    Polyester
  • Length:
    2 m
  • Connector type:
    Scaffold hook, aluminium, 63 mm opening
    Karabiner, zinc plated steel, 18 mm opening
  • Weight:
    0,95 kg
  • Pk:
    1

 

 

Webbing lanyard with shock absorber that reduces the impact force to less than 6 kN in the event of a fall.

  • Polyester webbing (30 mm wide)
  • With screwgate karabiner and scaffold hook (63 mm opening)
 : EN 362