Magnesium standard solution, 10000 mg/L Mg in 5% hydrochloric acid (from Mg) standard for AAS and ICP
JOBIPLMG1-3X
:
- Concentration:10000 mg/L
- Matrix:5% HCl
- Pack type:Glass bottle
- Pk:500 mL
- Element:Magnesium
- Symbol:Mg
: Traceable to SRM from NIST