Lithium standard solution, 1000 mg/L Li in 2% hydrochloric acid (from Li) standard for AAS and ICP
634-0207
:
- Concentration:1000 mg/L
- Matrix:2% HCl
- Pack type:Glass bottle
- Pk:500 mL
- Element:Lithium
- Symbol:Li
: Traceable to SRM from NIST