Thallium standard solution, 10000 mg/L Tl in 5% nitric acid (from Tl) standard for AAS and ICP
JOBIPLTL2-3Y
:
- Concentration:10000 mg/L
- Matrix:5% HNO₃
- Pack type:Plastic bottle
- Pk:100 mL
- Element:Thallium
- Symbol:Tl
Traceable to SRM from NIST
: Traceable to SRM from NIST